42 in. Grab Bar in Brushed Nickel
90 Degree™ 42 in. Grab Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Durable construction
- Limited lifetime warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 500 lbs
- Collection:
- 90 Degree™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-1/4 in
- Length:
- 42 in
- Material:
- Stainless Steel
- Weight Capacity:
- 500 lb