Cabinet Knob in Brushed Nickel
90 Degree™ Cabinet Knob in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Limited lifetime warranty
- Brushed nickel finish brings the warm look of stainless to your bath
- Drawer knob
Documents
Specifications
- Collection:
- 90 Degree™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Type:
- Cabinet Knob
- Height:
- 39/50 in
- Length:
- 79/100 in
- Material:
- Zinc
- Style:
- Contemporary
- Width:
- 49/50 in