This product requires certification to purchase.

Replacement Glass Shade for Bathroom Vanity Light Fixture in White

You last purchased this on
 
Moen

90 Degree™ Replacement Glass Shade for Bathroom Vanity Light Fixture in White

  • Fast #
  • Part #MYB8869
  • Item #5099405
  • Manufacturer Part #YB8869
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

90 Degree™ Replacement Glass Shade for Bathroom Vanity Light Fixture in White

  • Fast #
  • Part #MYB8869
  • Item #5099405
  • Manufacturer Part #YB8869
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 210
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
90 Degree™
Color Finish Category:
Whites
Color Finish Name:
White
Glass Type:
White Frosted
Height:
6 in
Material:
Zinc, Glass
UL Listed:
Yes
Volts:
120V
Width:
3-3/8 in