Shower Arm Flange Chrome
90 Degree™ Shower Arm Flange Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 4800-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Collection:
- 90 Degree™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-31/50 in
- Faucet Part Type:
- Flange
- Fits Brand:
- Moen
- GSA Approved:
- No
- Length:
- 2.62 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Spout Reach:
- 4-1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in