This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

You last purchased this on
 
Moen

90 Degree™ Single Function Showerhead in Polished Chrome

Brand image
You last purchased this on
 
Moen

90 Degree™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS6340EP
  • Item #4081909
  • Manufacturer Part #S6340EP
4.8 out of 5 Customer Rating
Single Function Full Showerhead

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • One-function full spray
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ANSI:
A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
6-19/100 in
IAPMO Listed:
Yes
Length:
6-3/16 in
NSF Certified:
Yes
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
6-3/16 in


Customers Also Bought
1–6 of 18 items
Part #MUTS2713EP
Item #9511551
3.4 out of 5 Customer Rating
Requires Certification
Part #MS3879EPBN
Item #4199476
4.7 out of 5 Customer Rating
Requires Certification
Part #MT2472NHBL
Item #7808615
5 out of 5 Customer Rating
Requires Certification
Part #MTS2710
Item #7946585
5 out of 5 Customer Rating
Requires Certification
Part #MUTS9011BN
Item #8927575
5 out of 5 Customer Rating
Requires Certification
Part #M4945
Item #2192726
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MS6340BN
Item #4204160
5 out of 5 Customer Rating
Requires Certification
Part #MS905
Item #7948600
4.1 out of 5 Customer Rating
Requires Certification
Part #MTS2712EP
Item #4199543
5 out of 5 Customer Rating
Requires Certification
Part #MUTS3715BN
Item #8927580
3.6 out of 5 Customer Rating
Requires Certification
Part #MTS6721
Item #7946490
3.6 out of 5 Customer Rating
Requires Certification
Part #MTS3300BN
Item #4204164
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing