This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Moen

90 Degree™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MS6710
  • Item #7808630
5 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MS6710
  • Item #7808630
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • VERSATILE DESIGN: Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • TAILORED DESIGN: Single hole mount creates a cleaner look against custom countertops
  • WATERSENSE CERTIFIED: Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • COORDINATING COLLECTION: Coordinates with Moen 90 Degree bath faucets and accessories
  • TEMPERATURE CONTROL: Single handle lever make it easy to adjust the water
  • BUILT TO LAST: Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
5-1/2 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-31/100 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-11/50 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-1/4 in