This product requires certification to purchase.

Single Handle Wall Mount Tub Filler in Chrome

Moen

90 Degree™ Single Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #MWTS911
  • Item #9930623
  • Manufacturer Part #WTS911
5 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Single Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #MWTS911
  • Item #9930623
  • Manufacturer Part #WTS911
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mount the valve and spout at separate locations, providing the ultimate customization of your space
  • 10-inch, ultra-thin profile tub spout provides ample spout length to accommodate a wide range of tub placements and tub lips
  • High-flow cartridge flows at 8 gpm to accommodate to fill larger freestanding tubs faster
  • Features a 180° rotating valve and a spout shank that can rotate 360° providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
  • Shutoff stops are included on the valve (sold separately) for ease of serviceability without sacrificing style
  • Simplistic and compact design features 4.5-inch escutcheons, reduced from the typical 6-inch design, for a sleeker appearance
  • Enhanced style and sleek design is easy to clean and maintain
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
10-47/50 in
Faucet Connection:
Slip
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
8.0 gpm
Handle Type:
Lever
Height:
4-14/25 in
Length:
10-47/50 in
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
1 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
10 in
Tub Spout Type:
Non-diverter
UPC:
026508353073
WaterSense Labeled:
No