Trip Lever in Polished Chrome
90 Degree™ Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 576-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Corrosion resistant
- Installs easily on most front, side and angle style toilets
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Specifications
- Collection:
- 90 Degree™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-23/50 in
- Handle Type:
- Trip Lever
- Material:
- Zinc
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in