This product requires certification to purchase.

Tub Spout in Polished Chrome

Moen

90 Degree™ Tub Spout in Polished Chrome

  • Fast #
  • Part #MS3894
  • Item #7113278
  • Manufacturer Part #S3894
5 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Tub Spout in Polished Chrome

  • Fast #
  • Part #MS3894
  • Item #7113278
  • Manufacturer Part #S3894
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 7 1/4"
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FIPT
End Connections:
FIPT
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-1/4 in
MA Approved:
Yes
Material:
Metal
NSF Certified:
No
Spout Reach:
4-499/500 in
UL Listed:
No
UPC:
026508240144
WaterSense Labeled:
No