This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

You last purchased this on
 
Moen

90 Degree™ Two Handle Widespread Bathroom Sink Faucet in Chrome

Brand image
You last purchased this on
 
Moen

90 Degree™ Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MTS6720
  • Item #3863309
  • Manufacturer Part #TS6720
5 out of 5 Customer Rating
Two Handle Widespread Bathroom Sink Faucet

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • ADA compliant
  • WaterSense Certified
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1224
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
4-63/100 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-1/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
3-1/8 in
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 61, NSF 372, NSF 9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
3-7/8 in
Spout Reach:
4-5/8 in
Spout Type:
Fixed
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
Yes
Width:
14-1/4 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing