Two Handle Widespread Bathroom Sink Faucet in Matte Black
90 Degree Two Handle Widespread Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- This trim kit requires Moen valve 9000 to complete installation
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Can be installed between 8" to 16" for a more customized widespread installation
- Meets EPA Water Sense criteria to conserve water without sacrificing performance
- Coordinates with other faucets and accessories in the 90 Degree Collection
- Backed by Moen’s Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B125.1
- Collection:
- 90 Degree
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Height:
- 4-19/100 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Widespread
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 4-19/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 3-219/500 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes