This product requires certification to purchase.

Unfinished Glass Bath Light

You last purchased this on
 
Moen

90 Degree™ Unfinished Glass Bath Light

  • Fast #
  • Part #MDN0769
  • Item #4385053
  • Manufacturer Part #DN0769
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

90 Degree™ Unfinished Glass Bath Light

  • Fast #
  • Part #MDN0769
  • Item #4385053
  • Manufacturer Part #DN0769
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Frosted glass
  • Complete a look and create an exquisitely coordinated bath in any style with our distinctive accessories
  • Replacement globe
  • Coordinates with Moen bathroom faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
DN0761, DN0762, DN0763 and DN0764
Collection:
90 Degree™
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
No
Height:
6 in
Length:
6-1/2 in
Material:
Glass
UL Listed:
No
Width:
4 in