Wall Mount Toilet Tissue Holder in Brushed Nickel
90 Degree™ Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Pivoting
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- 90 Degree™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-15/16 in
- Hardware Included:
- Yes
- Height:
- 1-13/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-3/10 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 2-15/16 in
- Width:
- 8-311/1000 in