This product requires certification to purchase.

Wall Toilet Tissue Holder

You last purchased this on
 
Moen

90 Degree™ Wall Toilet Tissue Holder

  • Fast #
  • Part #MYB8808CH
  • Item #3795668
  • Manufacturer Part #YB8808CH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

90 Degree™ Wall Toilet Tissue Holder

  • Fast #
  • Part #MYB8808CH
  • Item #3795668
  • Manufacturer Part #YB8808CH
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 768
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Pivoting
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-21/50 in
Base Plate Width:
1-21/50 in
CARB OTC LEED Compliant:
No
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-937/1000 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-211/500 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
Yes
Projection:
2-15/16 in
Width:
8-3/10 in