Handle Kit for 7590 Series Kitchen Faucets in Stainless Steel
Aberdeen Handle Kit for 7590 Series Kitchen Faucets in Stainless Steel
Product Details
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
- Aberdeen 7590 series
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 7590 Series Kitchen Faucets
- Collection:
- Aberdeen
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic