This product requires certification to purchase.

Soap Dispenser LifeShine® Stainless

You last purchased this on
 
Moen

Aberdeen™ Soap Dispenser LifeShine® Stainless

  • Fast #
  • Part #M116732SL
  • Item #2178752
  • Manufacturer Part #116732SL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Aberdeen™ Soap Dispenser LifeShine® Stainless

  • Fast #
  • Part #M116732SL
  • Item #2178752
  • Manufacturer Part #116732SL
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 260
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Curved spout
  • Requires Certification

Specifications

ADA Compliant:
No
Coating:
PVD
Collection:
Aberdeen™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Installation Type:
Deck Mount
Material:
Metal
Origin:
Domestic
Spout Reach:
3-5/8 in
UL Listed:
No