This product requires certification to purchase.

Acrylic Handle Kit in Unfinished

Moen

Acrylic Handle Kit in Unfinished

  • Fast #
  • Part #M100695
  • Item #2111866
4.2 out of 5 Customer Rating
Brand image
Moen

Acrylic Handle Kit in Unfinished

  • Fast #
  • Part #M100695
  • Item #2111866
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Faucet Part Type:
Handle
GSA Approved:
No
Material:
Plastic
Material Type:
Acrylic
Origin:
Domestic
Width:
3-3/4 in