This product requires certification to purchase.

Adjustable Temperature Limit Stop Tube in Polished Chrome for Tub and Shower Valves

You last purchased this on
 
Moen

Adjustable Temperature Limit Stop Tube in Polished Chrome for Tub and Shower Valves

  • Fast #
  • Part #M96987N
  • Item #7371144
  • Manufacturer Part #111506
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Adjustable Temperature Limit Stop Tube in Polished Chrome for Tub and Shower Valves

  • Fast #
  • Part #M96987N
  • Item #7371144
  • Manufacturer Part #111506
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Adapter
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
NSF Certified:
No
WaterSense Labeled:
No