This product requires certification to purchase.

Multi Function Showerhead in Spot Resist® Brushed Nickel

Moen

Adler™ Multi Function Showerhead in Spot Resist® Brushed Nickel

  • Fast #
  • Part #M23027SRN
  • Item #7609481
  • Manufacturer Part #23027SRN
5 out of 5 Customer Rating
Brand image
Moen

Adler™ Multi Function Showerhead in Spot Resist® Brushed Nickel

  • Fast #
  • Part #M23027SRN
  • Item #7609481
  • Manufacturer Part #23027SRN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Adler™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Depth:
3-1/8 in
Diameter:
3-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Wide
UL Listed:
No
UPC:
026508281994
WaterSense Labeled:
No
Width:
3-1/2 in