Single Handle Centerset Bathroom Sink Faucet in Spot Resist™ Brushed Nickel
Adler™ Single Handle Centerset Bathroom Sink Faucet in Spot Resist™ Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Spot Resist Nickel finish resists fingerprints and water spots for a cleaner looking bath
- 4-inch centerset design allows for easy installation
- Single–handle lever makes it easy to adjust the water
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets WaterSense criteria to conserve water without sacrificing performance
- Limited Lifetime Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Adler™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist™ Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 11-1/2 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Height:
- 4-9/10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 4-9/10 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 2 in
- Spout Reach:
- 4-3/8 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes