Single Handle Pull Down Kitchen Faucet in Chrome
Adler™ Single Handle Pull Down Kitchen Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Power Clean™ spray technology provides 50% more spray power versus most of our pulldown and pullout faucets without the Power Clean™ technology
- Equipped with the Reflex™system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets current legislation, including ab1953 (california) and s152 (vermont)
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Adler™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-9/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 8-5/16 in
- Spout Reach:
- 7-1/2 in
- UL Listed:
- Yes