This product requires certification to purchase.

Three Handle Single Function Bathtub & Shower Faucet in Chrome Plated

You last purchased this on
 
Moen

Adler™ Three Handle Single Function Bathtub & Shower Faucet in Chrome Plated

  • Fast #
  • Part #M82663
  • Item #7310193
  • Manufacturer Part #82663
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Adler™ Three Handle Single Function Bathtub & Shower Faucet in Chrome Plated

  • Fast #
  • Part #M82663
  • Item #7310193
  • Manufacturer Part #82663
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Adler™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
No
Tub Spout Reach:
4-7/8 in
Valve Trim Type:
Volume Control
WaterSense Labeled:
Yes