This product requires certification to purchase.

Two Handle Kitchen Faucet with Side Spray in Polished Chrome

Moen

Adler™ Two Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #M87046
  • Item #7188004
4.5 out of 5 Customer Rating
Brand image
Moen

Adler™ Two Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #M87046
  • Item #7188004
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Baltimore, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Features Duralock™quick connect system for easy installation
  • Includes side spray hose for convenient, flexible cleaning at the sink
  • Plug included for optional sidespray use, three or four hole installation
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Adler™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
5-5/16 in
Spout Reach:
9-1/8 in