This product requires certification to purchase.

Aerator

You last purchased this on
 
Moen

Aerator

Brand image
You last purchased this on
 
Moen

Aerator

  • Fast #
  • Part #M143326
  • Item #3862216
  • Manufacturer Part #143326
4.5 out of 5 Customer Rating
Aerator

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This product is changing flow rate to adhere to california requirements. product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with california energy commission requirements based on date of manufacture. difference in the flow rates is negligible.
  • MOEN® genuine part
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Brantford™ 6400 Single Handle Lavatory Faucet
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.5 gpm
Length:
1-3/4 in
Pressure Compensating:
No
WaterSense Labeled:
No


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing