This product requires certification to purchase.

Aerator

Moen

Aerator

  • Fast #
  • Part #M52018F12
  • Item #7339292
  • Manufacturer Part #52018F12
5 out of 5 Customer Rating
Brand image
Moen

Aerator

  • Fast #
  • Part #M52018F12
  • Item #7339292
  • Manufacturer Part #52018F12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 2592
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Old World Bronze finish incorporates the warmth of bronze with light and dark accents, creating a rich look
  • Fits standard 72" x 72" shower curtains
  • Shower rod adjusts up to 5' for a more flexible installation
  • Corrosion resistant
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • 1 year limited warranty
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Black
Flow Rate:
1.2 gpm
Stream Type:
Non-aerated
UPC:
026508270288