Aerator Removal Tool for Asceri
Aerator Removal Tool for Asceri
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Asceri
- Color Finish Name:
- Chrome
- Length:
- 3 in
- Tool Type:
- Aerator Removal
- Width:
- 1/2 in