This product requires certification to purchase.

1 Robe Hook in Brushed Gold

You last purchased this on
 
Moen

Align™ 1 Robe Hook in Brushed Gold

  • Fast #
  • Part #MYB0403BG
  • Item #7663228
  • Manufacturer Part #YB0403BG
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Align™ 1 Robe Hook in Brushed Gold

  • Fast #
  • Part #MYB0403BG
  • Item #7663228
  • Manufacturer Part #YB0403BG
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-27/50 in
Diameter:
1-17/50 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2-27/50 in