1 Robe Hook in Brushed Nickel
Align™ 1 Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 1440-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-17/50 in
- Base Plate Width:
- 1-17/50 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Align™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-27/50 in
- IAPMO Listed:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-27/50 in
- Width:
- 2-27/50 in