This product requires certification to purchase.

1 Robe Hook in Polished Chrome

You last purchased this on
 
Moen

Align™ 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #MYB0403CH
  • Item #4742236
  • Manufacturer Part #YB0403CH
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Align™ 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #MYB0403CH
  • Item #4742236
  • Manufacturer Part #YB0403CH
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Coordinating finishes makes this perfect for use in the bath and kitchen
  • Designed for hassle-free installation
  • Coordinates with other faucets and accessories in the Align Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Align™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-27/50 in
Height:
1-17/50 in
Length:
2-5/9 in
Mount Type:
Wall
Number of Hooks:
1
Projection:
1-1/3 in