18 in. Towel Bar in Brushed Gold
Align™ 18 in. Towel Bar in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-17/50 in
- Base Plate Width:
- 1-17/50 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Align™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-99/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-33/100 in