This product requires certification to purchase.

18 in. Grab Bar in Brushed Nickel

Moen

Align™ 18 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG0418BN
  • Item #5099407
  • Manufacturer Part #YG0418BN
4.1 out of 5 Customer Rating
Brand image
Moen

Align™ 18 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG0418BN
  • Item #5099407
  • Manufacturer Part #YG0418BN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Secure Mount™
  • Concealed screw
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Align™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1-3/4 in
Height:
3-1/5 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel
Mount Type:
Wall
UPC:
034584024121
Weight Capacity:
500 lb
Width:
18 in