This product requires certification to purchase.

18 in. Grab Bar in Matte Black

You last purchased this on
 
Moen

Align 18 in. Grab Bar in Matte Black

Brand image
You last purchased this on
 
Moen

Align 18 in. Grab Bar in Matte Black

  • Fast #
  • Part #MYG0418BL
  • Item #10261394
  • Manufacturer Part #YG0418BL
5 out of 5 Customer Rating
Grab Bar in Matte Black

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The secure mount design allows for secure and lasting installation into any stud at any angle
  • Matte black finish is the perfect complement to modern spaces
  • Supports up to 500 lbs
  • Complies with Americans with Disabilities Act (ADA) specifications
  • 18" bar length
  • 1.25" bar diameter
  • Corrosion resistant
  • Stainless steel construction for added durability
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Base Plate Height:
3-3/4 in
Base Plate Width:
3-3/4 in
Collection:
Align
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-9/10 in
Diameter:
1-1/4 in
Height:
3-1/5 in
Length:
18 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
2-19/20 in
Weight Capacity:
500 lb
Width:
18 in



Customers Also Bought
1–6 of 18 items
Part #SH320412
Item #7714224
3.4 out of 5 Customer Rating
Requires Certification
Part #MYG0436BG
Item #10261396
4.3 out of 5 Customer Rating
Requires Certification
Part #MYB2303BL
Item #8786798
5 out of 5 Customer Rating
Requires Certification
Part #MYB0486BL
Item #7315692
4 out of 5 Customer Rating
Requires Certification
Part #MYB0402BN
Item #4742213
5 out of 5 Customer Rating
Requires Certification
Part #MBH3886BL
Item #7657666
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYG0436BG
Item #10261396
4.3 out of 5 Customer Rating
Requires Certification
Part #MUT4191BL
Item #8807375
5 out of 5 Customer Rating
Requires Certification
Part #MR8718D3GCH
Item #4385049
4 out of 5 Customer Rating
Requires Certification
Part #MYG0742BL
Item #7911809
5 out of 5 Customer Rating
Requires Certification
Part #MDN7010
Item #1606330
4.6 out of 5 Customer Rating
Requires Certification
Part #MYG6424BN
Item #7339987
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing