2-27/32 in. Metal Tub Spout
Align™ 2-27/32 in. Metal Tub Spout
Frequently Purchased Together
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- 7-1/8"
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Align™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-13/100 in
- Diameter:
- 2-27/32 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-27/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-13/32 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Type:
- Non-diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-211/250 in