2 Robe Hook in Brushed Nickel
Align™ 2 Robe Hook in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Swiveling
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-3/5 in
- Base Plate Width:
- 2-3/5 in
- Collection:
- Align™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-7/50 in
- Diameter:
- 2-3/5 in
- Height:
- 2-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 1-7/50 in
- Width:
- 4 in