2 Robe Hook in Matte Black
Align™ 2 Robe Hook in Matte Black
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-3/5 in
- Base Plate Width:
- 2-3/5 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Align™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-9/10 in
- Height:
- 2-3/5 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Width:
- 3-49/50 in