This product requires certification to purchase.

24 in. Grab Bar in Brushed Gold

Moen

Align™ 24 in. Grab Bar in Brushed Gold

  • Fast #
  • Part #MYG0424BG
  • Item #7748417
  • Manufacturer Part #YG0424BG
5 out of 5 Customer Rating
Brand image
Moen

Align™ 24 in. Grab Bar in Brushed Gold

  • Fast #
  • Part #MYG0424BG
  • Item #7748417
  • Manufacturer Part #YG0424BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • Bathroom grab bar supports up to 500 lbs when installed in a stud or when using SecureMounts (not included)
  • SecureMount design for easy, secure installation (sold separately)
  • Designed for hassle-free installation
  • Coordinates with other products in the Align Collection
  • 24" bar length with 1/25" bar diameter
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Base Plate Height:
3-1/4 in
Base Plate Width:
3-1/4 in
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-19/20 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3-1/4 in
IAPMO Listed:
No
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Projection:
2-19/20 in
UPC:
034584028686
Weight Capacity:
500 lb