24 in. Grab Bar in Polished Chrome
Align™ 24 in. Grab Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Bathroom grab bar supports up to 500 lbs when installed in a stud or when using SecureMount anchors (not included)
- 24-Inch bar length with 1.25-Inch bar diameter
- Complies with Americans with Disabilities Act (ADA) specifications
- Stainless steel construction for added durability
- Backed by Moen’s Limited Lifetime Warranty
- SecureMount design for easy, secure installation (sold separately)
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Align™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-13/16 in
- Diameter:
- 1-1/4 in
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-13/16 in
- Width:
- 2-4/5 in