This product requires certification to purchase.

24 in. Towel Bar in Brushed Gold

Moen

Align™ 24 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #MYB8424BG
  • Item #7729676
  • Manufacturer Part #YB8424BG
5 out of 5 Customer Rating
Brand image
Moen

Align™ 24 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #MYB8424BG
  • Item #7729676
  • Manufacturer Part #YB8424BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
1-17/50 in
Base Plate Width:
1-17/50 in
CARB OTC LEED Compliant:
No
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
GSA Approved:
No
Hardware Included:
No
Height:
1-99/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-33/100 in
UPC:
034584028785