This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

Align™ 24 in. Towel Bar in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Align™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB0424BN
  • Item #4742200
  • Manufacturer Part #YB0424BN
4.6 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Align™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-33/100 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-33/100 in



Customers Also Bought
1–6 of 18 items
Part #MYB0408BN
Item #4742250
3.1 out of 5 Customer Rating
Requires Certification
Part #MYB0486BL
Item #7315692
4 out of 5 Customer Rating
Requires Certification
Part #MYB0403BN
Item #4742235
3.4 out of 5 Customer Rating
Requires Certification
Part #MYB0402BN
Item #4742213
5 out of 5 Customer Rating
Requires Certification
Part #MYB0409CH
Item #4742226
3.4 out of 5 Customer Rating
Requires Certification
Part #MYB0418BG
Item #7729681
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB0486BG
Item #7729662
3.6 out of 5 Customer Rating
Requires Certification
Part #MYB0424BG
Item #7729628
5 out of 5 Customer Rating
Requires Certification
Part #MYB0418BG
Item #7729681
4.7 out of 5 Customer Rating
Requires Certification
Part #MYB0486BL
Item #7315692
4 out of 5 Customer Rating
Requires Certification
Part #MYB0409CH
Item #4742226
3.4 out of 5 Customer Rating
Requires Certification
Part #MYB0408BN
Item #4742250
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing