24 in. Towel Bar in Polished Chrome
Align™ 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- For use in the bath as well as the kitchen for hanging towels and more
- Designed for hassle-free installation
- Coordinates with other products in the Align Collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Align™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-33/100 in
- Hardware Included:
- Yes
- Height:
- 1-17/50 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-33/100 in
- Width:
- 24 in