2.5 gpm Shower Trim Only in Brushed Gold
This product has been replaced by
Manufacturer Part #UT3292EPBG
Align™ 2.5 gpm Shower Trim Only in Brushed Gold
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Required valve #3510, 3520, or 3570 sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Posi-Temp valve (sold separately) helps maintain water pressure and temperature even when other water sources in the house are in use
- Coordinates with other faucets and accessories in the Align Collection
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Align™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 7-2/5 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7 in
- Length:
- 7-2/5 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-13/25 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainshower
- Trim Only:
- Yes
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No