36 in. Grab Bar in Brushed Gold
Align 36 in. Grab Bar in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- The secure mount design allows for secure and lasting installation into any stud at any angle
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Supports up to 500 lbs
- Complies with Americans with Disabilities Act (ADA) specifications
- 36" bar length
- 1.25" bar diameter
- Corrosion resistant
- Stainless steel construction for added durability
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Base Plate Height:
- 3-1/4 in
- Base Plate Width:
- 3-1/4 in
- Collection:
- Align
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-9/10 in
- Diameter:
- 1-1/4 in
- Height:
- 3-1/5 in
- Length:
- 36 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-19/20 in
- Weight Capacity:
- 500 lb
- Width:
- 36 in