This product requires certification to purchase.

36 in. Grab Bar in Brushed Nickel

You last purchased this on
 
Moen

Align™ 36 in. Grab Bar in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Align™ 36 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG0436BN
  • Item #5099411
  • Manufacturer Part #YG0436BN
5 out of 5 Customer Rating
36 in. Grab Bar

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Bathroom grab bar supports up to 500 lbs when installed in a stud or when using SecureMount anchors (not included)
  • 36-Inch bar length with 1.25-Inch bar diameter
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Stainless steel construction for added durability
  • Backed by Moen’s Limited Lifetime Warranty
  • SecureMount design for easy, secure installation (sold separately)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Align™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-9/10 in
Diameter:
1-3/4 in
Height:
3-1/5 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
36 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
500 lb
Width:
36 in



Customers Also Bought
1–6 of 18 items
Part #MYG0424CH
Item #5099438
5 out of 5 Customer Rating
Requires Certification
Part #MYG0412CH
Item #5099423
5 out of 5 Customer Rating
Requires Certification
Part #MYG0442CH
Item #5099444
5 out of 5 Customer Rating
Requires Certification
Part #MYB0224CH
Item #7665539
5 out of 5 Customer Rating
Requires Certification
Part #MYG0418CH
Item #5095900
4.5 out of 5 Customer Rating
Requires Certification
Part #MYB2386BN
Item #7035261
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYG0424BG
Item #7748417
5 out of 5 Customer Rating
Requires Certification
Part #MYG0424CH
Item #5099438
5 out of 5 Customer Rating
Requires Certification
Part #MYG0412CH
Item #5099423
5 out of 5 Customer Rating
Requires Certification
Part #MYG0418CH
Item #5095900
4.5 out of 5 Customer Rating
Requires Certification
Part #MYG0442CH
Item #5099444
5 out of 5 Customer Rating
Requires Certification
Part #MYB0408BN
Item #4742250
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing