36 in. Grab Bar in Polished Chrome
Align™ 36 in. Grab Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Secure Mount™
- Concealed screw
- Corrosion resistant
- Limited lifetime warranty
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Capacity:
- 500 lbs
- Collection:
- Align™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-3/4 in
- Length:
- 36 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Weight Capacity:
- 500 lb