42 in. Grab Bar in Brushed Nickel
Align™ 42 in. Grab Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Secure Mount™
- Concealed screw
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Align™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-3/4 in
- Height:
- 3-1/5 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 42 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Weight Capacity:
- 500 lb
- Width:
- 42 in