This product requires certification to purchase.

42 in. Grab Bar in Polished Chrome

You last purchased this on
 
Moen

Align™ 42 in. Grab Bar in Polished Chrome

Brand image
You last purchased this on
 
Moen

Align™ 42 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG0442CH
  • Item #5099444
  • Manufacturer Part #YG0442CH
5 out of 5 Customer Rating
42 in. Grab Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Secure Mount™
  • Concealed screw
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Align™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6 in
Diameter:
1-3/4 in
Height:
3-1/5 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
42 in
Material:
Stainless Steel
Mount Type:
Wall
NSF Certified:
Yes
Weight Capacity:
500 lb
Width:
42 in



Customers Also Bought
1–6 of 18 items
Part #MYG0424CH
Item #5099438
5 out of 5 Customer Rating
Requires Certification
Part #MYG0436BN
Item #5099411
5 out of 5 Customer Rating
Requires Certification
Part #MYG0418CH
Item #5095900
4.5 out of 5 Customer Rating
Requires Certification
Part #MYG0412CH
Item #5099423
5 out of 5 Customer Rating
Requires Certification
Part #K4380-0
Item #4127526
3.4 out of 5 Customer Rating
Requires Certification
Part #MT2901
Item #7241717
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYG0424CH
Item #5099438
5 out of 5 Customer Rating
Requires Certification
Part #MYG0424BG
Item #7748417
5 out of 5 Customer Rating
Requires Certification
Part #MYG0436BN
Item #5099411
5 out of 5 Customer Rating
Requires Certification
Part #MYG0412CH
Item #5099423
5 out of 5 Customer Rating
Requires Certification
Part #MYG0418CH
Item #5095900
4.5 out of 5 Customer Rating
Requires Certification
Part #MYB0409CH
Item #4742226
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing