This product requires certification to purchase.

9 in. Towel Bar in Matte Black

You last purchased this on
 
Moen

Align™ 9 in. Towel Bar in Matte Black

Brand image
You last purchased this on
 
Moen

Align™ 9 in. Towel Bar in Matte Black

  • Fast #
  • Part #MYB0486BL
  • Item #7315692
  • Manufacturer Part #YB0486BL
4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Align™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-33/100 in
Height:
1-17/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-33/100 in
Width:
7-83/100 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com