This product requires certification to purchase.

Non-Diverter Tub Spout in Brushed Gold

You last purchased this on
 
Moen

Align™ Non-Diverter Tub Spout in Brushed Gold

  • Fast #
  • Part #M195827BG
  • Item #7946418
  • Manufacturer Part #195827BG
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Align™ Non-Diverter Tub Spout in Brushed Gold

  • Fast #
  • Part #M195827BG
  • Item #7946418
  • Manufacturer Part #195827BG
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • 7-1/8"
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
7-13/100 in
Diameter:
2-27/32 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-27/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-13/32 in
MA Approved:
Yes
Material:
Metal
NSF Certified:
No
Spout Type:
Non-diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
2-211/250 in