This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
Moen

Align™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2192EPBL
  • Item #7560538
  • Manufacturer Part #T2192EPBL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Align™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2192EPBL
  • Item #7560538
  • Manufacturer Part #T2192EPBL
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 3-5/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Includes red and blue markings
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Align™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7-2/5 in
Diameter:
3-5/8 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
7 in