Plastic Flange in Brushed Gold
Align™ Plastic Flange in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brushed gold
Specifications
- ADA Compliant:
- No
- Collection:
- Align™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 1/2 in
- Faucet Part Type:
- Flange
- Fits Brand:
- Moen
- Fits Model:
- 336651
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-31/50 in
- MA Approved:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 2-1/2 in